Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M12CX30-BX

  • Zoro # G323939329


product price:  $10.89
/ea

Key Features

316 Material Grade/Class
Manufacturer Location
Made in USA*
Overall Length
37.5 mm
Material
Stainless Steel
Rockwell Hardness
HRB83
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M12CX30-BX
Zoro #
G323939329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.5 mm
Drive Size
19 mm
Head Height
7.5 mm
Screw Size
1/4 in
Thread Size
M12x1.75
Fastener Length
30 mm
Head Width
19 mm
Wire Rope Length
37.5 mm

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Material
Stainless Steel
Rockwell Hardness
HRB83
Finish
Black Oxide
Dimensional Standards
DIN 933
Drive Type
External Hex
System of Measurement
Metric
Thread Fit
6g
Tensile Strength
85,000 psi
Thread Style
Fully Threaded
Includes Washer
No
Thread Direction
Right Hand
Material Quality Standards
ASTM A276
Material Grade/Class
316
Thread Type
Coarse
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.