Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60258C48-BX

  • Zoro # G123937440


product price:  $46.69
/ea

Key Features

316 Material Grade/Class
Thread Direction
Right Hand
Finish
Black Oxide
Rockwell Hardness
HRB83
Thread Type
Coarse
Head Height
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60258C48-BX
Zoro #
G123937440
UPC #
-
Country of Origin
United States

Dimensions

Head Height
25/64 in
Overall Length
3 25/64 in
Fastener Length
3 in
Drive Size
15/16 in
Head Width
15/16 in
Screw Size
1/2 in
Thread Size
5/8"-11
Wire Rope Length
3 25/64 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Finish
Black Oxide
Rockwell Hardness
HRB83
Thread Type
Coarse
Material Grade/Class
316
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Includes Nut
No
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*
Thread Fit
2A
Thread Style
Fully Threaded
Includes Washer
No
Material Quality Standards
ASTM A276
System of Measurement
Inch
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.