Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10FX45-BX

  • Zoro # G823937788


product price:  $12.49
/ea

Key Features

316 Material Grade/Class
Drive Size
17 mm
Dimensional Standards
DIN 961, ISO 8676
Material
Stainless Steel
Material Quality Standards
ASTM A276
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M10FX45-BX
Zoro #
G823937788
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
17 mm
Screw Size
1/4 in
Head Width
17 mm
Head Height
6.4 mm
Fastener Length
45 mm
Overall Length
51.4 mm
Thread Size
M10x1.25
Wire Rope Length
51.4 mm

Details

Item
Hex Head Cap Screw
Material Grade/Class
316
Dimensional Standards
DIN 961, ISO 8676
Material
Stainless Steel
Material Quality Standards
ASTM A276
Thread Style
Fully Threaded
Thread Direction
Right Hand
Drive Type
External Hex
System of Measurement
Metric
Finish
Black Oxide
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Includes Nut
No
Includes Washer
No
Thread Fit
6g
Thread Type
Fine

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.