Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10FX25-BX

  • Zoro # G723936942


product price:  $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

316 Material Grade/Class
Drive Type
External Hex
Thread Style
Fully Threaded
Head Height
6.4 mm
Screw Size
1/2 in
Thread Type
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M10FX25-BX
Zoro #
G723936942
UPC #
-
Country of Origin
United States

Dimensions

Head Height
6.4 mm
Thread Size
M10x1.25
Screw Size
1/2 in
Drive Size
17 mm
Fastener Length
25 mm
Overall Length
31.4 mm
Head Width
17 mm
Wire Rope Length
31.4 mm

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Thread Style
Fully Threaded
Thread Type
Fine
Includes Washer
No
Manufacturer Location
Made in USA*
Dimensional Standards
DIN 961, ISO 8676
Rockwell Hardness
HRB83
Finish
Black Oxide
Material Grade/Class
316
Material Quality Standards
ASTM A276
System of Measurement
Metric
Thread Fit
6g
Tensile Strength
85,000 psi
Material
Stainless Steel
Thread Direction
Right Hand
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.