Shop ZORO SELECT
See all product information
Create Account
316 SS Hex Head Cap Screw
Mfr # ZH602M10FX25
Zoro # G823938457
product price:Â $7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
316 Material Grade/Class
Includes Nut
No
Head Height
6.4 mm
Dimensional Standards
DIN 961, ISO 8676
Material
Stainless Steel
Manufacturer Location
Made in USA*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH602M10FX25
- Zoro #
- G823938457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 6.4 mm
- Fastener Length
- 25 mm
- Overall Length
- 31.4 mm
- Drive Size
- 17 mm
- Head Width
- 17 mm
- Screw Size
- 1/2 in
- Thread Size
- M10x1.25
- Wire Rope Length
- 31.4 mm
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Dimensional Standards
- DIN 961, ISO 8676
- Material
- Stainless Steel
- Manufacturer Location
- Made in USA*
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Thread Fit
- 6g
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Thread Type
- Fine
- Rockwell Hardness
- HRB83
- Material Quality Standards
- ASTM A276
- Includes Washer
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 6.4 mm, Head Width 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.