Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60251C48-BX

  • Zoro # G323939268


product price:  $14.89
/ea

Key Features

316 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Thread Type
Coarse
Includes Nut
No
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60251C48-BX
Zoro #
G323939268
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3 in
Thread Size
5/16"-18
Head Width
1/2 in
Head Height
13/64 in
Overall Length
3 13/64 in
Screw Size
1/2 in
Drive Size
1/2 in
Wire Rope Length
3 13/64 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Thread Type
Coarse
Includes Nut
No
Thread Direction
Right Hand
Rockwell Hardness
HRB83
System of Measurement
Inch
Thread Style
Fully Threaded
Drive Type
External Hex
Tensile Strength
85,000 psi
Thread Fit
2A
Manufacturer Location
Made in USA*
Finish
Black Oxide
Material Grade/Class
316
Includes Washer
No
Material Quality Standards
ASTM A276

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.