Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M12CX35

  • Zoro # G023939315


product price:  $10.29
/ea

Key Features

316 Material Grade/Class
Material
Stainless Steel
Manufacturer Location
Made in USA*
Head Width
19 mm
Fastener Length
35 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M12CX35
Zoro #
G023939315
UPC #
-
Country of Origin
United States

Dimensions

Head Width
19 mm
Fastener Length
35 mm
Overall Length
42.5 mm
Thread Size
M12x1.75
Head Height
7.5 mm
Drive Size
19 mm
Screw Size
1/4 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Manufacturer Location
Made in USA*
System of Measurement
Metric
Material Quality Standards
ASTM A276
Material Grade/Class
316
Thread Type
Coarse
Rockwell Hardness
HRB83
Includes Nut
No
Thread Direction
Right Hand
Includes Washer
No
Drive Type
External Hex
Thread Fit
6g
Thread Style
Fully Threaded
Dimensional Standards
DIN 933
Tensile Strength
85,000 psi

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.