Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH72114C16

  • Zoro # G123936832


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Includes Washer
No
Dimensional Standards
ASME B18.2.1
Tensile Strength
60,000 psi
Head Height
5/32 in
Head Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH72114C16
Zoro #
G123936832
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5/32 in
Head Width
7/16 in
Screw Size
3/8 in
Fastener Length
1 in
Drive Size
7/16 in
Overall Length
1 5/32 in
Thread Size
1/4"-20

Details

Item
Hex Head Cap Screw
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Tensile Strength
60,000 psi
Includes Nut
No
Rockwell Hardness
HRB69
System of Measurement
Inch
Thread Direction
Right Hand
Material
Aluminum
Material Grade/Class
2011: 2024-T3/T4
Thread Fit
2A
Manufacturer Location
Made in USA*
Drive Type
External Hex
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.