Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M12CX60-BX

  • Zoro # G123938089


product price:  $26.99
/ea

Key Features

316 Material Grade/Class
Includes Nut
No
Manufacturer Location
Made in USA*
System of Measurement
Metric
Thread Direction
Right Hand
Includes Washer
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M12CX60-BX
Zoro #
G123938089
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
60 mm
Head Width
19 mm
Head Height
7.5 mm
Overall Length
67.5 mm
Screw Size
1/4 in
Thread Size
M12x1.75
Drive Size
19 mm

Details

Item
Hex Head Cap Screw
Includes Nut
No
Manufacturer Location
Made in USA*
System of Measurement
Metric
Thread Direction
Right Hand
Includes Washer
No
Material Grade/Class
316
Rockwell Hardness
HRB83
Dimensional Standards
DIN 933
Thread Type
Coarse
Material Quality Standards
ASTM A276
Tensile Strength
85,000 psi
Finish
Black Oxide
Thread Style
Fully Threaded
Drive Type
External Hex
Material
Stainless Steel
Thread Fit
6g

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.