Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8CX20-BX

  • Zoro # G823938945


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

316 Material Grade/Class
Material Quality Standards
ASTM A276
Manufacturer Location
Made in USA*
Head Height
5.3 mm
Finish
Black Oxide
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8CX20-BX
Zoro #
G823938945
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5.3 mm
Thread Size
M8x1.25
Overall Length
25.3 mm
Fastener Length
20 mm
Screw Size
1/4 in
Head Width
13 mm
Drive Size
13 mm
Wire Rope Length
25.3 mm

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A276
Manufacturer Location
Made in USA*
Finish
Black Oxide
Thread Type
Coarse
Dimensional Standards
DIN 933
Thread Direction
Right Hand
Material
Stainless Steel
Includes Nut
No
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Thread Fit
6g
Thread Style
Fully Threaded
Drive Type
External Hex
Material Grade/Class
316
System of Measurement
Metric
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.