Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8CX50-BX

  • Zoro # G923939064


product price:  $12.09
/ea

Key Features

316 Material Grade/Class
Head Width
13 mm
Screw Size
1/4 in
System of Measurement
Metric
Material Quality Standards
ASTM A276
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8CX50-BX
Zoro #
G923939064
UPC #
-
Country of Origin
United States

Dimensions

Head Width
13 mm
Screw Size
1/4 in
Thread Size
M8x1.25
Overall Length
55.3 mm
Fastener Length
50 mm
Head Height
5.3 mm
Drive Size
13 mm
Wire Rope Length
55.3 mm

Details

Item
Hex Head Cap Screw
System of Measurement
Metric
Material Grade/Class
316
Material Quality Standards
ASTM A276
Includes Washer
No
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Thread Style
Fully Threaded
Finish
Black Oxide
Dimensional Standards
DIN 933
Includes Nut
No
Thread Direction
Right Hand
Drive Type
External Hex
Thread Type
Coarse
Thread Fit
6g
Material
Stainless Steel
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.