Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8FX35

  • Zoro # G623937148


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

316 Material Grade/Class
Thread Fit
6g
Thread Style
Fully Threaded
Overall Length
40.3 mm
Material Quality Standards
ASTM A276
Head Height
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M8FX35
Zoro #
G623937148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40.3 mm
Head Height
5.3 mm
Fastener Length
35 mm
Screw Size
1/4 in
Thread Size
M8x1.00
Head Width
13 mm
Drive Size
13 mm

Details

Item
Hex Head Cap Screw
Thread Fit
6g
Thread Style
Fully Threaded
Material Quality Standards
ASTM A276
Includes Nut
No
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*
Material Grade/Class
316
Drive Type
External Hex
Thread Direction
Right Hand
Material
Stainless Steel
Rockwell Hardness
HRB83
Dimensional Standards
DIN 961, ISO 8676
Includes Washer
No
Thread Type
Fine
System of Measurement
Metric

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.