Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8FX60-BX

  • Zoro # G223938675


product price:  $26.89
/ea

Key Features

316 Material Grade/Class
Screw Size
1/4 in
Drive Type
External Hex
Material
Stainless Steel
Includes Nut
No
Rockwell Hardness
HRB83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8FX60-BX
Zoro #
G223938675
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Head Width
13 mm
Drive Size
13 mm
Head Height
5.3 mm
Overall Length
65.3 mm
Thread Size
M8x1.00
Fastener Length
60 mm
Wire Rope Length
65.3 mm

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Material
Stainless Steel
Includes Nut
No
Rockwell Hardness
HRB83
Thread Fit
6g
System of Measurement
Metric
Finish
Black Oxide
Material Quality Standards
ASTM A276
Thread Style
Fully Threaded
Dimensional Standards
DIN 961, ISO 8676
Includes Washer
No
Thread Type
Fine
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Material Grade/Class
316
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.