316 Standard Fit Shoulder Screw

  • Mfr # STR60238C03
  • Zoro # G723941717
product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Tensile Strength
75,000 psi
Rockwell Hardness
B83
Finish
Passivated
Material Quality Standards
ASTM A276
Head Diameter
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60238C03
Zoro #
G723941717
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
9/16 in
Head Height
1/4 in
Minimum Thread Length
1/2 in
Shoulder Length
3/16 in
Thread Size
5/16"-18
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Length Tolerance
+/-.005 In
Overall Length
11/16 in
Shoulder Diameter
3/8 in
Length
11/16 in

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Finish
Passivated
Material Quality Standards
ASTM A276
Head Type
Knurled
Drive Type
Internal Hex
Precision Screw
Yes
Material Grade/Class
316
System of Measurement
Inch
Shear Strength
37,500 psi
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 3/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/4 in, Head Diameter 9/16 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi, Head Texture Knurled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.