316 Standard Fit Shoulder Screw

  • Mfr # STR602M13X16
  • Zoro # G123940556
product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Material Quality Standards
ASTM A276
Minimum Thread Length
16 mm
Head Texture
Knurled
Shoulder Diameter
13 mm
Tensile Strength
75,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M13X16
Zoro #
G123940556
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
16 mm
Shoulder Diameter
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
16 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Head Height
10 mm
Overall Length
32 mm
Head Diameter
19 mm
Thread Size
M10x1.50
Length
32 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A276
Head Texture
Knurled
Tensile Strength
75,000 psi
Shear Strength
37,500 psi
System of Measurement
Metric
Material Grade/Class
316
Rockwell Hardness
B83
Drive Type
Internal Hex
Dimensional Standards
ISO 7379
Material
Stainless Steel
Minimum Yield Strength
30,000 psi
Precision Screw
Yes
Finish
Passivated
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews