Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M20X12
  • Zoro # G723940925

product price: 
$
39.39
/ea

Key Features

Precision Screw
Yes
Tensile Strength
75,000 psi
Shoulder Diameter
20 mm
Shear Strength
37,500 psi
Thread Size
M16x2.00
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M20X12
Zoro #
G723940925
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
20 mm
Thread Size
M16x2.00
Shoulder Length
12 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
22 mm
Overall Length
34 mm
Head Diameter
30 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Height
14 mm
Length
34 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Tensile Strength
75,000 psi
Shear Strength
37,500 psi
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379-1983
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Material Grade/Class
316
Drive Type
Internal Hex
Material Quality Standards
ASTM A276
System of Measurement
Metric
Rockwell Hardness
B83
Finish
Passivated
Head Texture
Knurled
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.