Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M20X55
- Zoro # G423940850
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Minimum Thread Length
22 mm
Shoulder Diameter
20 mm
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Thread Size
M16x2.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X55
- Zoro #
- G423940850
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Dimensional Standards
- ISO 7379-1983
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Finish
- Passivated
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Head Type
- Knurled
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 22 mm
- Shoulder Diameter
- 20 mm
- Thread Size
- M16x2.00
- Shoulder Length
- 55 mm
- Head Height
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Overall Length
- 77 mm
- Head Diameter
- 30 mm
- Length
- 77 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.