Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M30X150
- Zoro # G123940211
product price:Â
$
2,622.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length
150 mm
Shear Strength
37,500 psi
Minimum Yield Strength
30,000 psi
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Minimum Thread Length
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M30X150
- Zoro #
- G123940211
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Finish
- Passivated
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 150 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 35 mm
- Shoulder Diameter
- 30 mm
- Head Diameter
- 45 mm
- Thread Size
- M27x3.00
- Head Height
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 185 mm
- Length
- 185 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.