316 Standard Fit Shoulder Screw

  • Mfr # STR602M45X90
  • Zoro # G423942182
product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M42x4.50
Material Grade/Class
316
Precision Screw
Yes
Head Height
28 mm
Head Texture
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M45X90
Zoro #
G423942182
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M42x4.50
Head Height
28 mm
Head Diameter
60 mm
Overall Length
130 mm
Shoulder Diameter
45 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length
90 mm
Minimum Thread Length
40 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
130 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Precision Screw
Yes
Head Texture
Knurled
Rockwell Hardness
B83
Finish
Passivated
Material
Stainless Steel
Head Type
Knurled
Minimum Yield Strength
30,000 psi
Shear Strength
37,500 psi
System of Measurement
Metric
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews