316 Standard Fit Shoulder Screw

  • Mfr # STR602M4X70
  • Zoro # G923941326
product price: 
$
47.39
/ea

Key Features

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
70 mm
System of Measurement
Metric
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M4X70
Zoro #
G923941326
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
70 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Minimum Thread Length
4.5 mm
Thread Size
M3x0.50
Head Diameter
6 mm
Head Height
3 mm
Shoulder Diameter
4 mm
Overall Length
74.5 mm
Length
74.5 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Head Type
Knurled
Rockwell Hardness
B83
Material Grade/Class
316
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Precision Screw
Yes
Drive Type
Internal Hex
Shear Strength
37,500 psi
Material Quality Standards
ASTM A276
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews