Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5.5X14
- Zoro # G023940632
product price:Â
$
61.29
/ea
Key Features
Drive Type
Internal Hex
Head Type
Knurled
Material
Stainless Steel
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5.5X14
- Zoro #
- G023940632
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 5.5 mm
- Head Height
- 4.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 10 mm
- Minimum Thread Length
- 5 mm
- Thread Size
- M4x0.70
- Shoulder Length
- 14 mm
- Overall Length
- 19 mm
- Length
- 19 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.