Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M6.5X12
- Zoro # G523940644
product price:Â
$
62.29
/ea
Key Features
Minimum Thread Length
10 mm
Shoulder Diameter
6.5 mm
Material
Stainless Steel
Shoulder Length
12 mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6.5X12
- Zoro #
- G523940644
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Precision Screw
- Yes
- System of Measurement
- Metric
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 10 mm
- Shoulder Diameter
- 6.5 mm
- Shoulder Length
- 12 mm
- Head Height
- 5 mm
- Head Diameter
- 10 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M5x0.80
- Overall Length
- 22 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 22 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.