316 Standard Fit Shoulder Screw
- Mfr # STR602M7X25
- Zoro # G923940596
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
75,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
12 mm
Head Type
Knurled
Overall Length
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M7X25
- Zoro #
- G923940596
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Head Texture
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 12 mm
- Overall Length
- 36 mm
- Head Height
- 5 mm
- Shoulder Diameter
- 7 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M6x1.00
- Minimum Thread Length
- 11 mm
- Shoulder Length
- 25 mm
- Length
- 36 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.