Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M8X70
- Zoro # G623941473
product price:Â
$
22.79
/ea
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shear Strength
37,500 psi
Head Height
5.5 mm
Minimum Thread Length
11 mm
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M8X70
- Zoro #
- G623941473
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Head Texture
- Knurled
- Material
- Stainless Steel
- Dimensional Standards
- ISO 7379-1983
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5.5 mm
- Minimum Thread Length
- 11 mm
- Head Diameter
- 13 mm
- Shoulder Length
- 70 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M6x1.00
- Shoulder Diameter
- 8 mm
- Overall Length
- 81 mm
- Length
- 81 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.