Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Ball Cone Spring Check Valve

  • Mfr # FP CHK 687-12F12F-F

  • Zoro # G3409612


product price: $22.19
/ea

Key Features

Pipe Size
3/4"
Hex Size
15/16"
Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP CHK 687-12F12F-F
Zoro #
G3409612
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/4"
Hex Size
15/16"
Overall Height
1 3/8 in
Size
3/4"
Width
1 3/8 in
Pipe or Tube Size - Check Valves
3/4 in
Length
2 1/2 in
Overall Length
2.5 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
Item
Ball Cone Spring Check Valve
Body Material - Valves
Glass Filled Polypropylene
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Max. Water Pressure - Valves
125 psi
Spring Material
Stainless Steel
Max. Temp.
140 Degrees F
Seat Material - Check Valves
Glass Filled Polypropylene
Seat Material
Glass Filled Polypropylene
Seal Material
Viton
Cracking Pressure
0.33 psi
Max. Pressure
125 psi
Max. Water Pressure
125 psi
Application - Valves
General Purpose
Material of Construction
Glass Filled Polypropylene
Mechanism and Body Design
Inline Ball Cone
Item - Check Valves
Check Valve
Spring Material - Check Valves
Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
Viton
Max. Temp. - Valves
140 Degrees F
Min. Temp. - Valves
-20 Degrees F
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
0.33 psi
Mounting Position
Vertical or Horizontal
Sub-Category
Polypropylene
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Ball Cone Design
Silent Check
Standard
For Media
Air, Fluids
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
125 psi
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Check Mechanism
Poppet
Connection Gender - Side 1
Female
Valve Body Style
Inline
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
12.5
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Valve Series
687

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Glass Filled Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.