Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT SS Threaded Flange

  • Mfr # 4381001010

  • Zoro # G2918404


product price: $47.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001010
Zoro #
G2918404
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
3-7/8"
Nominal Pipe Size
3/4 in
Thread Size
3/4"
Flange Outside Diameter
3 7/8 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Max. Pressure
150 psi
Pipe Fitting Connection Type
FNPT
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 150
Number of Holes
4
Specific Pipe Fitting Shape
Flange
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ANSI B16.5, ASTM A182
Connection Surface
Raised Face
Class
Class 150
Maximum Operating Pressure
150 psi
Color
Silver
Number of Bolt Holes
4
Material Grade
304
Type
Class 150

Description

The ZORO SELECT - 4381001010 is a 304 stainless steel flange designed for use in piping systems, functioning as a circular plate welded or threaded to the pipe end to allow connection with pipes, valves, pumps, and other equipment. This flange features a raised face connection surface and a female national pipe thread (FNPT) fitting connection. It is rated to accommodate a maximum operating pressure of 150 psi and a temperature range from -60 to 450 °F. The flange complies with ANSI B16.5 and ASTM A182 standards and has four bolt holes for securing it to mating components.

Key Features:

  • Material: 304 Stainless Steel
  • Pressure Class: Class 150
  • Nominal Pipe Size: 3/4 in
  • Outside Diameter: 3 7/8 in
  • Connection Surface: Raised Face
  • Fitting Connection Type: FNPT (Female National Pipe Thread)
  • Number of Bolt Holes: 4
  • Temperature Range: -60 Degrees to 450 Degrees F
  • Applicable Standards: ANSI B16.5; ASTM A182

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.