Zoro Homepage

3/4" FNPT SS Threaded Outlet

  • Mfr # 4307003630

  • Zoro # G3215161


product price: $24.15
/ea

Key Features

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307003630
Zoro #
G3215161
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1-3/4"
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Max. Steam Pressure
2810 psi@350 Degrees F
Specific Pipe Fitting Shape
Outlet
Standards
MSS SP-97
Max. Pressure
3000 psi
Fittings Sub-Category
Outlets
Pipe Fitting Schedule/Class
Class 3000
Includes Seal
No
Fitting Side B Gender
Female
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Maximum Operating Pressure
Refer to Specification
Material Grade
316
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Color
Silver
Fitting Side A Type
NPT

Description

Outlet, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 3/4 in, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.