Zoro Homepage

Socket Weld Outlet, 3/4 in, 304/304L Stainless Steel, Class 3000, Female x Female

  • Mfr # 150771350212

  • Zoro # G8005103


product price: $24.89
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
3/4"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150771350212
Zoro #
G8005103
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/16 in
Fitting Side A Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Socket Weld Outlet
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Sockolets
Standards
ASTM A182/ASME SA182MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
Specific Pipe Fitting Shape
Sockolet
Application
Natural Gas, Non-Potable Water, Oil
Class
Class 3000
Maximum Operating Pressure
2,570 psi @ 100 Degrees F
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Color
Silver
Material Grade
304/304L

Description

The ZORO SELECT - 150771350212 is a stainless steel socket weld outlet constructed as a branch fitting with recessed sockets on both ends to accept 3/4 inch nominal pipe sizes. Made from 304/304L stainless steel, it is rated for use in natural gas, water, and oil piping systems, within specified pressure and temperature ranges. The outlet is secured by fillet welds at the socket shoulders and provides a socket weld connection conforming to applicable standards, suitable for applications within specified pressure and size parameters.

Key Features:

  • Material: 304/304L stainless steel
  • Pipe Size: 3/4 inch nominal
  • Connection Type: Socket weld on both ends (FSW)
  • Pressure Rating: rated for use within the specified pressure ranges
  • Gender: Female connections on both sides
  • Overall Length: 1 1/16 inch
  • Color: Silver
  • Standards: ASTM A182/ASME SA182MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.