3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-108

  • Zoro # G2592371


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3/4 in
Wall Thickness
0.12"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-108
Zoro #
G2592371
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/4 in
Wall Thickness
0.12"
Tube Length
6 ft.
Inside Diameter
0.51 in
Inside Dia.
0.51"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Outside Dia.
3/4"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
316 Stainless Steel
Standards
ASTM A213, ASTM A269
Type
Seamless
Item
Tubing
Temp. Range
-325 Degrees to 1500 Degrees F
Max. Pressure
5364 psi @ 72 Degrees F
Minimum Operating Temperature
-325 Degrees F
Tube Form
Straight
Fabrication
Seamless
Temper
Annealed
Material
316 Stainless Steel
Maximum Operating Pressure
5,364 psi @ 72 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
Weight per Foot
0.807 lb/ft
Features
Ductile at Elevated Temperatures
Cleaned and Capped
No
System of Measurement
Inch
Maximum Operating Temperature
1,500 Degrees F
For Environment
Marine
Market
Industrial
Material Grade
316
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.51 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 5,364 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.12 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.