Zoro Homepage

3/4 S A E Flat Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 75WSAEB

  • Zoro # G922725491


product price: $183.69
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1-1/2 in
Inside Diameter
13/16 in
Maximum Thickness
9/64 in
Finish
Black Oxide
For Screw Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75WSAEB
Zoro #
G922725491
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
1-1/2 in
Inside Diameter
13/16 in
Maximum Thickness
9/64 in
For Screw Size
3/4 in
Minimum Thickness
0.16 in

Details

Finish
Black Oxide
System of Measurement
Inch
Standards
ASME B18.21.1-2009
Thickness Tolerance
=+/-0.052
Item
Flat Washer
Material
Steel
Color
Black

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.