3/4" x 1/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 1474533318

  • Zoro # G2885519


product price:  $49.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1474533318
Zoro #
G2885519
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 1/4"
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
3 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Nipples
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Includes Seal
No
Fitting Side A Type
Threaded
Material Grade
316/316L
Fitting Side A Pipe Threading
18
Color
Silver
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
3000 psi

Description

Swage Nipple, Stainless Steel, 316, Class Class 40, For Pipe Schedule Schedule 40, 3/4 in, Threaded, 1 3/64 in, 18, 1/4 in, Threaded, 17/32 in, 18, 3,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.