Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 3/8" MSW x FNPT 316 SS Adapter

  • Mfr # 1483009318

  • Zoro # G4465067


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483009318
Zoro #
G4465067
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size
3/4" x 3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 3/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Number of Holes
0
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Adapter
Standards
LF2 ASME B16.11, SA182
Temp. Range
-20 Degrees to 100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Material Grade
316
Color
Silver
Includes Seal
No
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi
Fitting Side B Gender
Male
Class
Class 3000
Fitting Side B Type
Socket
Fitting Side A Type
NPT

Description

The ZORO SELECT - 1483009318 is a stainless steel adapter pipe fitting made from 316 stainless steel. It joins two components with different connection types, featuring a male socket weld (MSW) end and a female National Pipe Thread (FNPT) end. This adapter is rated for use with natural gas, non-potable water, and oil. It operates within a temperature range of -20 to 100 degrees Fahrenheit and supports a maximum internal pressure of 3000 psi at 100 degrees Fahrenheit. The fitting meets LF2 ASME B16.11 and SA182 standards.

Key Features:

  • Connection types: Female NPT on Side A (3/8" nominal pipe size) and Male Socket weld on Side B (3/4" nominal pipe size)
  • Pressure rating: The pressure rating adheres to manufacturer specifications.
  • Material grade: 316 stainless steel
  • Overall length: 1 3/8 inches
  • Temperature range: -20 to 100 degrees Fahrenheit
  • No pre-applied thread sealant or included seal
  • Color: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.