Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 5/8" Low Lead Brass Male Elbow

  • Mfr # 704050-1012

  • Zoro # G9721031


product price: $15.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
5/8 in
Pipe Size - Pipe Fitting
3/4 in
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704050-1012
Zoro #
G9721031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Hex Size
7/8 in
Fitting Thread Size
7/8"-14
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
3/4 in
Overall Length
1 3/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Basic Pipe Fitting Shape
Elbow
Standards
ASA, ASME, SAE
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
650 psi
Specific Pipe Fitting Shape
Elbow
Fitting Material
Brass
Maximum Operating Pressure
650 psi
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Flared
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Flare Angle
45 Degrees
Fitting Side B Connection Type
FNPT
Application
Potable Water
Minimum Operating Temperature
40 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
650 psi
Product Type
Flared Fitting Adapter
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Operating Temperature - Minimum
40 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Flared
Operating Temperature - Maximum
250 Degrees F
Material Grade
C27450

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8 In.-14, Hex Size 7/8 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASA, ASME, SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.