Shop ZORO SELECT

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK

  • Mfr # U04104.037.0275

  • Zoro # G9461347

CAD Available

product price: 
$
11.79
/pk 25, $0.47/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.037.0275
Zoro #
G9461347
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Thread Fit
2A
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

The ZORO SELECT - U04104.037.0275 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. These screws are characterized by their hexagonal-shaped head and are part of the broader fasteners category, providing critical support in construction, manufacturing, and engineering projects.

  • CAD Available: This product has Computer-Aided Design (CAD) files available for precise measurements and compatibility checks.
  • Dimensional Standards: Meets ASME B18.2.1 dimensional standards for use in various industrial applications.
  • Drive Type: Requires an external hex drive tool such as a wrench or socket for installation or removal.
  • Fastener Length: Measures 2-3/4 inches from under the head to the end of the screw indicating its depth capacity when inserted into materials.
  • Finish: Coated with Zinc Yellow finish intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering a range of quality options at different price points.
  • Material & Grade/Class: Made from steel with a material grade/class rating of Grade 8 indicating strength, hardness and resistance properties suitable for demanding applications.
  • Tensile Strength & Rockwell Hardness: Has tensile strength rated at 150000 psi and Rockwell Hardness measured at HRC33 indicating potential performance under certain stress conditions

Ratings & reviews