Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-ppm-37c-200

  • Zoro # G816464918


product price: $11.59
/pk 10, $1.16/ea

Key Features

Pan Head
Phillips Drive
Screw Size
3/8 in-16
Material Grade/Class
316
Finish
Passivated
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-37c-200
Zoro #
G816464918
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in-16
Maximum Head Height
17/64 in
Maximum Head Width
47/64 in
Drive Size
#4
Fastener Length
2 in
Thread Size
3/8"-16
Overall Length
2 in

Details

Material Grade/Class
316
Finish
Passivated
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Head Type
Pan
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.