Zoro Homepage

3/8" FNPT 316 SS Threaded Tee

  • Mfr # 60TE111N038

  • Zoro # G1024992


product price: $3.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60TE111N038
Zoro #
G1024992
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
34.95 mm
Fitting Side A Outside Diameter
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side C Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
3/8 in

Description

Tee, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, 18, 3/8 in, Female, NPT, 3/8 in, 18, 3/8 in, Female, NPT, 3/8 in, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.