Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MPF9
Zoro #
G2131936
UPC #
190735922422
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Details
Item
Coupling
Pipe Fitting Material
Galvanized Forged Steel
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Pipe Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Description
Coupling, Pipe Fitting Material Galvanized Forged Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.