
3/8 in ID x 50 ft L Soaker Water Hose, Rubber Tube, Black, Plastic x Plastic Fitting
Mfr # CELSP38050
Zoro # G6494262
product price: $11.59
/eaKey Features
Hose Inside Dia.
3/8 in
Hose Tube Material
Rubber
Hose Color
Black
Hose Fitting A Diameter
1-3/10 in
Hose Fitting A Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CELSP38050
Zoro #
G6494262
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Fitting A Diameter
1-3/10 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting B Length
1-7/10 in
Fitting Length
1-7/10 in
Hose Fitting A Length
1-7/10 in
Details
Hose Tube Material
Rubber
Hose Color
Black
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Soaker Water Hose
Standards
Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act
Temp. Range
55°F to 120°F
Hose Configuration
Coupled Assembly
Fitting Material
Plastic x Plastic
Hose Fitting A Material
Plastic
Hose Fitting B Material
Plastic
Hose Fitting A Gender
1 7/10 in
Hose Cover Material
Rubber
Description
Item Soaker Hose, Fitting Length 1 7/10 in, Fitting Material Plastic, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT with Male Cap, Garden Hose Type Soaker Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Diameter 1 3/10 in, Hose Fitting A Gender 1 7/10 in, Hose Fitting A Material Plastic, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 7/10 in, Hose Fitting B Material Plastic, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.