Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P770

  • Zoro # G2480021


product price: $1.89
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P770
Zoro #
G2480021
UPC #
190735925751
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
Close Thread
Pipe Size (Nominal)
3/8"
Pipe Size (Fittings)
3/8"
Wall Thickness
0.091 in
Wall Thickness (In.)
0.091 in
Nominal Pipe Size
3/8 in
Overall Length
1 in
Outside Diameter
43/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Standards
ASTM A53, ASTM A733
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Material
Steel
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Galvanized
Side B Connection Type
Close Thread
Thread Configuration
Fully Threaded
Resistance Properties
Corrosion-Resistant
Metal Pipe Construction
Welded
Side B Gender
Male
Schedule
Schedule 40
Application
Air, Gas, Potable Water
Side A Connection Type
Close Thread
Side A Thread Type
NPT
Side A Gender
Male
Fitting Compatibility
Schedule 40
Maximum Steam Pressure
150 psi @ 350 Degrees F

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.