Zoro Homepage

3/8" MNPT SS Hex Head Plug

  • Mfr # 4307000454

  • Zoro # G1035754


product price: $3.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000454
Zoro #
G1035754
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Outside Dia.
11/16"
Pipe Size (Fittings)
3/8"
Hex Size
11/16 in
Nominal Pipe Size
3/8 in
Overall Length
13/16 in

Description

Hex Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 13/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 3/8 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.