3/8 U S S Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
Mfr # 37WUSSBZ
Zoro # G322725480
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
5/64 in
Inside Diameter
7/16 in
Outside Diameter
1 in
Thickness Tolerance
=+/-0.020
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37WUSSBZ
Zoro #
G322725480
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
5/64 in
For Screw Size
3/8 in
Inside Diameter
7/16 in
Outside Diameter
1 in
Minimum Thickness
0.084 in
Details
Thickness Tolerance
=+/-0.020
Color
Black
Standards
ASME B18.12.4-2009
Finish
Black Zinc
Material
Steel
System of Measurement
Inch
Item
Flat Washer
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.