Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 6 ft Non-Threaded Red Brass Pipe Sch 40

  • Mfr # 462-720LS

  • Zoro # G3379302


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
6 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-720LS
Zoro #
G3379302
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
6 ft
Pipe Size (Nominal)
3/8"
Pipe Size (Fittings)
3/8"
Outside Dia.
2/3 in
Nominal Pipe Size
3/8 in
Wall Thickness
0.09 in
Overall Length
6 ft
Outside Diameter
43/64 in
Inside Diameter
3/8 in
Thread Size
18"

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Material - Pipe
Red Brass
Item
Red Brass Pipe
Material (Pipe)
Red Brass
Temp. Range
- 20 To 400 Degrees F
Basic Pipe Fitting Material
Metal
Pressure (PSI)
125
Standards
ASTM B43
Resistance Properties
Corrosion-Resistant
Side A Thread Type
NPT
Thread Configuration
Unthreaded
Fitting Compatibility
Class 150
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
No
Side A Connection Type
Unthreaded
Material
Red Brass
Side B Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Gender
Male
Maximum Operating Temperature
400 Degrees F
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Maximum Operating Pressure
276 psi @ 450 Degrees F
Material Grade
ASTM B43
Side B Connection Type
Unthreaded
Side A Gender
Male
Maximum Steam Pressure
276 psi @ 450 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.