Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X2 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 3732WFB

  • Zoro # G722725608


product price: $153.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Inside Diameter
0.422 in
Color
Black
Rockwell Hardness
B40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732WFB
Zoro #
G722725608
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
0.422 in
Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
For Screw Size
3/8 in
Outside Diameter
2 in

Details

System of Measurement
Inch
Material
Steel
Color
Black
Rockwell Hardness
B40
Finish
Black Oxide
Item
Fender Washer
Standards
ASME B18.22.1
Thickness Tolerance
=+/- 0.015

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.