#4-40 x 1/4 in Spanner Pan Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-PNM-4C-25

  • Zoro # G616461704


product price:  $9.99
/pk 25, $0.40/ea

Key Features

Pan Head
Spanner Drive
Material
Stainless Steel
Finish
Passivated
Overall Length
1/4 in
Thread Style
Fully Threaded
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PNM-4C-25
Zoro #
G616461704
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/4 in
Drive Size
#4
Maximum Head Height
1/16 in
Thread Size
#4-40
Fastener Length
1/4 in
Maximum Head Width
7/32 in

Details

Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Head Type
Pan
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Spanner
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Tensile Strength
80,000 psi

Description

Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #4-40, Fastener Length 1/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.