Zoro Homepage

4" Clamp x MNPT T316L SS Male Adapter

  • Mfr # EG21-6L4.0

  • Zoro # G4093774


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
4 in
Overall Length
3 13/16 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG21-6L4.0
Zoro #
G4093774
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
4 in
Overall Length
3 13/16 in
Fitting Wall Thickness
0.083 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Pipe Size
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Clamp x MNPT
Fitting Connection Type
Clamp x MNPT
Tube Fitting Material
T316L Stainless Steel
Basic Pipe Fitting Shape
Adapter
Exterior Finish
32 RA
Fitting Shape
Straight
Material Grade
316L
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Application
Animal Food, Dairy, Personal Care
Fitting Material
Stainless Steel
Interior Finish
32 RA
Fitting Side A Connection Type
Clamp
Fitting Side B Connection Type
MNPT
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 4 in, Fitting Side A Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 3 13/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.