Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" FNPT SS Cross

  • Mfr # 4381033910

  • Zoro # G0764075


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381033910
Zoro #
G0764075
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size
4"
Outside Dia.
5-17/64"
Pipe Size (Fittings)
4"
Overall Length
5 5/8 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side D Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Cross
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Crosses
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Includes Seal
No
Color
Silver
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Material Grade
304
Fitting Side D Type
NPT
Fitting Side D Gender
Female
Fitting Side C Gender
Female

Description

Cross, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, Female, NPT, 4 in, Female, NPT, 4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.