4 in x 4 in x 20 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R268
Zoro # G3057209
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R268
Zoro #
G3057209
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
4 in
Inside Width
4 in
Inside Height
20 in
Outside Width
4 3/8 in
Outside Length
4 3/8 in
Outside Height
20 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
4x4x20
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Mail
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 20 in, 4x4x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 in, Outside Width 4 in, Outside Height 20 in, 4 3/8x4 3/8x20 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.