Zoro Homepage

4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0831054002

  • Zoro # G8941721


product price: $28.55
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831054002
Zoro #
G8941721
UPC #
690291324024
Country of Origin
China

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
5.5 in
Pipe Size (Fittings)
4"
Wall Thickness
0.237 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Overall Length
5 1/2 in
Inside Diameter
4 1/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Material
Steel
Side B Connection Type
Threaded
Side B Gender
Male
Fitting Compatibility
Schedule 40
Material Grade
Grade B
Side B Thread Type
NPT
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
150 psi @ 150 Degrees F
Manufacture Location
Globally Sourced
Side A Gender
Male
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Application
Air, Gas, Non-Potable Water, Oil, Steam
Schedule
Schedule 40
Side A Thread Type
NPT
Finish/Coating
Galvanized

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 5 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.