Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4 S A E Flat Washer Black Oxide, 1 BOX OF 10 POUNDS

  • Mfr # 04WSAEB

  • Zoro # G022725551


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5/16 in
Inside Diameter
1/8 in
For Screw Size
#4
Maximum Thickness
1/32 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04WSAEB
Zoro #
G022725551
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
5/16 in
Inside Diameter
1/8 in
For Screw Size
#4
Maximum Thickness
1/32 in
Minimum Thickness
0.04 in

Details

Standards
ASME B18.21.1-2009
Finish
Black Oxide
Color
Black
Item
Flat Washer
System of Measurement
Inch
Thickness Tolerance
=+/-0.015
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.