4-way Entry Pallet, 48 in L x 24 in W x 5 1/2 in H, 15000 lb Static Load Capacity

  • Mfr # 24X48 MODULAR POP PALLET

  • Zoro # G9791257


product price:  $67.69
/ea

Key Features

Pallet Entry
4-Way
Pallet Class
Block
Dynamic Load Capacity
2,000 lb
Static Load Capacity
15,000 lb
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24X48 MODULAR POP PALLET
Zoro #
G9791257
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Height
5 1/2 in
Overall Length
48 in
Overall Width
24 in
Overall Height
5 1/2 in
Compatible Fork Width - Maximum
14 1/4 in
Compatible Fork Height - Maximum
4 in

Details

Pallet Entry
4-Way
Pallet Class
Block
Dynamic Load Capacity
2,000 lb
Static Load Capacity
15,000 lb
Material
Recycled High Density Polyethylene
Color
Black
Item
Pallet
Green Environmental Attribute
Product Contains 20% Post Consumer Recycled PETE
Compatible Load Type
Forklift, Pallet Jack
Pallet Type
Stackable
Number of Entry Points
4
Includes Casters
Casters Not Included

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2,000 lb, Static Load Capacity 15,000 lb, Length 48 in, Width 24 in, Height 5 1/2 in, Rackable Capacity Not Applicable, Black, Pallet Material Recycled High Density Polyethylene, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.